Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFT207-22NPMZ2
- Zoro # G612376019
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
9/16 in
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Bore Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT207-22NPMZ2
- Zoro #
- G612376019
- UPC #
- 808250145447
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1-3/8 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1-3/4 in
- Overall Height
- 1.689 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Description
A=6-1/8in, E=5-1/8in, G=9/16in, X=1-11/32in, S=35/64in, L=3-3/4in, Z=1-3/4in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.