Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL207-22MZ2W
- Zoro # G912375545
product price:Â
$
140.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-3/8 in
Bearing Insert Type
Radial Ball
Housing Material
PBT Thermoplastic
Bearing Insert Material
Steel
Overall Length
6-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCNFL207-22MZ2W
- Zoro #
- G912375545
- UPC #
- 808250150274
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-3/8 in
- Overall Length
- 6-7/16 in
- Overall Height
- 1.689 in
- Overall Width
- 1-45/64 in
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-45/64in, B=1.689in