Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-3/8in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207-22MZ2W
- Zoro # G312375886
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-55/64 in
Number of Mount Holes
3
Housing Material
PBT Thermoplastic
Overall Height
6-3/16 in
Bore Diameter
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFBL207-22MZ2W
- Zoro #
- G312375886
- UPC #
- 808250193127
- Country of Origin
- Japan
Dimensions
- Overall Width
- 1-55/64 in
- Overall Height
- 6-3/16 in
- Bore Diameter
- 1-3/8 in
- Overall Length
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
- Flange Thickness
- 41/64 in
Details
- Number of Mount Holes
- 3
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.