SINGLE ROW BALL BEARING - 1-3/8in ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE OPN COV
- Mfr # UCFPL207-22MZ2CW
- Zoro # G014864008
product price:Â
$
173.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Square
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bore Diameter
1-3/8 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL207-22MZ2CW
- Zoro #
- G014864008
- UPC #
- 808250397938
- Country of Origin
- Japan
- Housing Type
- Square
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Number of Mount Holes
- 4
Dimensions
- Bore Diameter
- 1-3/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.