Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/16 STAINLESS SET SCREW WHITE 4-BOLT FLANGE
- Mfr # MUCFPL207-21W
- Zoro # G111247551
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Shaft Locking Type
Set Screw
Overall Width
1-27/32 in
Number of Mount Holes
4
Bore Diameter
1-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFPL207-21W
- Zoro #
- G111247551
- UPC #
- 808250242092
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
Dimensions
- Overall Width
- 1-27/32 in
- Bore Diameter
- 1-5/16 in
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Overall Height
- 4-5/8 in
- Overall Length
- 4-5/8 in
- Flange Thickness
- 39/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.