SINGLE ROW BALL BEARING - 1-5/16 ZINC WIDE SET SCREW WHITE HANGER BEARING
- Mfr # UCHPL207-21MZ2W
- Zoro # G211244856
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Overall Width
1-43/64 in
Bearing Insert Type
Radial Ball
Housing Material
PBT Thermoplastic
Bore Diameter
1-5/16 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCHPL207-21MZ2W
- Zoro #
- G211244856
- UPC #
- 808250178070
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Item
- Flange Bearing
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Width
- 1-43/64 in
- Bore Diameter
- 1-5/16 in
- Overall Length
- 4-59/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.