Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/16in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL207-21C4HR5
- Zoro # G514854820
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Overall Height
3-9/16 in
Flange Thickness
5/8 in
Overall Width
1.748 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-21C4HR5
- Zoro #
- G514854820
- UPC #
- 808250147946
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 3-9/16 in
- Flange Thickness
- 5/8 in
- Overall Width
- 1.748 in
- Overall Length
- 6-5/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.