SINGLE ROW BALL BEARING - 1-5/16in NARROW SET SCREW PRESSED STEEL 2-BOLT FLANGE
- Mfr # BPFL7-21
- Zoro # G712376766
product price:Â
$
55.55
/ea
Key Features
Bore Diameter
1-5/16 in
System of Measurement
Inch
Housing Material
Steel
Bearing Insert Material
Steel
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFL7-21
- Zoro #
- G712376766
- UPC #
- 808250108268
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- Steel
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 1-5/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Height
- 13/16 in
- Overall Length
- 4-15/16 in
Description
a=4-15/16in, e=3-15/16in, t=0.102in, b=13/16in, s=13/32in, C=3-11/16in, F=3-3/16in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.