Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/16in STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL207-21B
- Zoro # G812375683
product price:Â
$
315.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
41/64 in
Bore Diameter
1-5/16 in
System of Measurement
Inch
Overall Length
6-3/16 in
Overall Width
1-55/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL207-21B
- Zoro #
- G812375683
- UPC #
- 808250236701
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Triangular
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 41/64 in
- Bore Diameter
- 1-5/16 in
- Overall Length
- 6-3/16 in
- Overall Width
- 1-55/64 in
- Overall Height
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.