SINGLE ROW BALL BEARING - 1-5/16in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB207-21
- Zoro # G212376631
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Bearing Insert Material
Stainless Steel
Housing Type
Triangular
Bore Diameter
1-5/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFB207-21
- Zoro #
- G212376631
- UPC #
- 808250259328
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 1-5/16 in
- Overall Length
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 2 in
- Flange Thickness
- 1/2 in
- Overall Height
- 6-1/8 in
- Overall Width
- 1-53/64 in
Details
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Housing Material
- 304 Stainless Steel
Description
A=6-1/8in, H=2-3/8in, E=2in, J=1-1/4in, G=1/2in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/4in, Z=1-53/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.