SINGLE ROW BALL BEARING - 1-5/16in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB207-21NPMZ2
- Zoro # G112377271
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
1/2 in
Bore Diameter
1-5/16 in
Overall Width
1-53/64 in
Number of Mount Holes
3
Mount Hole Center-to-Center Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB207-21NPMZ2
- Zoro #
- G112377271
- UPC #
- 808250296545
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-5/16 in
- Overall Width
- 1-53/64 in
- Mount Hole Center-to-Center Length
- 2 in
- Overall Height
- 6-1/8 in
- Overall Length
- 6-1/8 in
Description
A=6-1/8in, H=2-3/8in, E=2in, J=1-1/4in, G=1/2in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/4in, Z=1-53/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.