SINGLE ROW BALL BEARING - 1-5/16in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL207-21MZ2W
- Zoro # G312376012
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
3
Flange Thickness
41/64 in
Overall Width
1-55/64 in
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL207-21MZ2W
- Zoro #
- G312376012
- UPC #
- 808250193103
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 41/64 in
- Overall Width
- 1-55/64 in
- Bore Diameter
- 1-5/16 in
- Overall Length
- 6-3/16 in
- Overall Height
- 6-3/16 in
- Mount Hole Center-to-Center Length
- 2 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.