Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-5/8 WIDE ECCENTRIC COLLAR 4-BOLT FLANGE
- Mfr # UGSLF209-26
- Zoro # G311247412
product price:Â
$
91.45
/ea
Key Features
Shaft Locking Type
Eccentric Collar
Housing Material
Cast Iron
Overall Width
2-11/32 in
Overall Height
5-3/8 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UGSLF209-26
- Zoro #
- G311247412
- UPC #
- 808250133758
- Country of Origin
- Japan
Dimensions
- Overall Width
- 2-11/32 in
- Overall Height
- 5-3/8 in
- Flange Thickness
- 5/8 in
- Bore Diameter
- 1-5/8 in
- Overall Length
- 5-3/8 in
- Mount Hole Center-to-Center Length
- 4-1/8 in
Details
- Shaft Locking Type
- Eccentric Collar
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Material
- Steel
- Housing Type
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.