SINGLE ROW BALL BEARING - 1-5/8in MEDIUM SET SCREW 2-BOLT FLANGE
- Mfr # UCFLX09-26
- Zoro # G012375575
product price:Â
$
165.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-9/16 in
System of Measurement
Inch
Housing Material
Cast Iron
Flange Thickness
9/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFLX09-26
- Zoro #
- G012375575
- UPC #
- 808250166633
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 4-9/16 in
- Flange Thickness
- 9/16 in
- Overall Width
- 2.157 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Length
- 7-7/16 in
- Bore Diameter
- 1-5/8 in
Description
a=7-7/16in, e=6-3/16in, g=9/16in, x=1-9/16in, s=5/8in, b=4-9/16in, Z=2.157in, Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.