Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16 NARROW SET SCREW 3-BOLT FLANGE
- Mfr # BCFTR207-23
- Zoro # G014854009
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Triangular
System of Measurement
Inch
Flange Thickness
5/8 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCFTR207-23
- Zoro #
- G014854009
- UPC #
- 808250279887
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 5/8 in
- Overall Width
- 1-37/64 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 5-3/64 in
- Overall Height
- 5-3/64 in
- Mount Hole Center-to-Center Length
- 4.421 in
Details
- Housing Type
- Triangular
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.