SINGLE ROW BALL BEARING - 1-7/16 ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL207-23MZ2W
- Zoro # G211240865
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3-5/8 in
Overall Length
4-5/8 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Overall Height
4-5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL207-23MZ2W
- Zoro #
- G211240865
- UPC #
- 808250150199
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Housing Type
- Square
- Number of Mount Holes
- 4
Dimensions
- Mount Hole Center-to-Center Length
- 3-5/8 in
- Overall Length
- 4-5/8 in
- Overall Height
- 4-5/8 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 1-27/32 in
- Flange Thickness
- 39/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.