SINGLE ROW BALL BEARING - 1-7/16in KANIGEN SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL207-23MZ20W
- Zoro # G412376974
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
41/64 in
Overall Length
6-7/16 in
Number of Mount Holes
2
Housing Material
PBT Thermoplastic
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL207-23MZ20W
- Zoro #
- G412376974
- UPC #
- 808250411054
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 41/64 in
- Overall Length
- 6-7/16 in
- Overall Height
- 1.689 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Width
- 1-45/64 in
- Bore Diameter
- 1-7/16 in
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-45/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.