SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX207-23NP
- Zoro # G314858639
product price:Â
$
80.59
/ea
Key Features
Overall Width
1.472 in
Housing Material
Malleable Iron
Flange Thickness
1/2 in
Bore Diameter
1-7/16 in
Overall Height
3-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX207-23NP
- Zoro #
- G314858639
- UPC #
- 808250314058
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Overall Width
- 1.472 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-7/16 in
- Overall Height
- 3-1/2 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Length
- 4-13/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.