SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BLCTE207-23NP
- Zoro # G114859959
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Height
3-11/16 in
Flange Thickness
7/8 in
Bearing Insert Type
Radial Ball
Mount Hole Center-to-Center Length
3-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLCTE207-23NP
- Zoro #
- G114859959
- UPC #
- 808250314195
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Overall Height
- 3-11/16 in
- Flange Thickness
- 7/8 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 4-31/32 in
- Overall Width
- 1.453 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.