SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL207-23B
- Zoro # G312375626
product price:Â
$
291.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
Housing Material
PBT Thermoplastic
Housing Type
Triangular
Overall Length
6-3/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL207-23B
- Zoro #
- G312375626
- UPC #
- 808250236749
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- System of Measurement
- Inch
Dimensions
- Overall Length
- 6-3/16 in
- Flange Thickness
- 41/64 in
- Overall Height
- 6-3/16 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 1-55/64 in
- Mount Hole Center-to-Center Length
- 2 in
Description
A=6-3/16in, H=2-3/8in, E=2in, J=1-1/4in, G=41/64in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/2in, Z=1-55/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.