Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL207-23RFCEB
- Zoro # G914862418
product price:Â
$
399.99
/ea
Free Shipping & Returns
Key Features
Housing Material
PBT Thermoplastic
Housing Type
Oval
Bearing Insert Material
Stainless Steel
Overall Length
6-7/16 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL207-23RFCEB
- Zoro #
- G914862418
- UPC #
- 808250366316
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 6-7/16 in
- Overall Height
- 1.689 in
- Flange Thickness
- 41/64 in
- Overall Width
- 1-45/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.