SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW RF STAINLESS 2-BOLT FLANGE
- Mfr # MUCFL207-23RF
- Zoro # G414861300
product price:Â
$
581.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
9/16 in
Overall Length
6-1/8 in
Bearing Insert Material
Stainless Steel
Bore Diameter
1-7/16 in
Mount Hole Center-to-Center Length
5-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFL207-23RF
- Zoro #
- G414861300
- UPC #
- 808250265480
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Housing Material
- 304 Stainless Steel
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 9/16 in
- Overall Length
- 6-1/8 in
- Bore Diameter
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Width
- 1-3/4 in
- Overall Height
- 1.689 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.