SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB207-23
- Zoro # G512377000
product price:Â
$
494.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Housing Material
304 Stainless Steel
Shaft Locking Type
Set Screw
Overall Height
6-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCFB207-23
- Zoro #
- G512377000
- UPC #
- 808250259342
- Country of Origin
- Japan
Dimensions
- Overall Height
- 6-1/8 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 1-53/64 in
- Overall Length
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 2 in
Details
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- 304 Stainless Steel
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
Description
A=6-1/8in, H=2-3/8in, E=2in, J=1-1/4in, G=1/2in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/4in, Z=1-53/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.