Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UELFL207-23
- Zoro # G712376544
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-7/16 in
Mount Hole Center-to-Center Length
3-15/16 in
Number of Mount Holes
2
Bearing Insert Type
Radial Ball
Overall Width
1.551 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UELFL207-23
- Zoro #
- G712376544
- UPC #
- 808250142385
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Width
- 1.551 in
- Overall Length
- 4-13/16 in
- Flange Thickness
- 1/2 in
- Overall Height
- 3-1/2 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=15/32in, b=3-1/2in, Z=1.551in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.