SINGLE ROW BALL BEARING - 1-7/16in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB207-23
- Zoro # G012375926
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Steel
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
2 in
Flange Thickness
1/2 in
Bore Diameter
1-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB207-23
- Zoro #
- G012375926
- UPC #
- 808250160969
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- Cast Iron
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Item
- 3 Bolt Flange Bearing
Dimensions
- Mount Hole Center-to-Center Length
- 2 in
- Flange Thickness
- 1/2 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 1.867 in
- Overall Height
- 6-1/8 in
- Overall Length
- 6-1/8 in
Description
a=6-1/8in, h=2-3/8in, e=2in, J=1-1/4in, g=1/2in, x=1-7/16in, s=33/64in, b=3-3/4in, f=3-1/4in, Z=1.867in, Bi=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.