SINGLE ROW BALL BEARING - 1-7/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL207-23
- Zoro # G912377334
product price:Â
$
60.19
/ea
Key Features
Housing Material
Cast Iron
Bearing Insert Material
Steel
Number of Mount Holes
2
Mount Hole Center-to-Center Length
5-1/8 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-23
- Zoro #
- G912377334
- UPC #
- 808250112982
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 5/8 in
- Overall Length
- 6-5/16 in
- Overall Height
- 3-9/16 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 1.748 in
Description
a=6-5/16in, e=5-1/8in, g=5/8in, x=1-11/32in, s=5/8in, b=3-9/16in, Z=1.748in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.