SINGLE ROW BALL BEARING - 1-7/16in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB207-23
- Zoro # G312375985
product price:Â
$
87.75
/ea
Key Features
Overall Width
1-53/64 in
Overall Height
6-1/8 in
System of Measurement
Inch
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB207-23
- Zoro #
- G312375985
- UPC #
- 808250122905
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
Dimensions
- Overall Width
- 1-53/64 in
- Overall Height
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 2 in
- Bore Diameter
- 1-7/16 in
- Overall Length
- 6-1/8 in
- Flange Thickness
- 1/2 in
Description
a=6-1/8in, h=2-3/8in, e=2in, J=1-1/4in, g=1/2in, x=1-7/16in, s=33/64in, b=3-3/4in, f=3-1/4in, Z=1-53/64in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.