Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/8in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL210-30W
- Zoro # G612376675
product price:Â
$
443.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Length
7-3/4 in
Housing Material
PBT Thermoplastic
System of Measurement
Inch
Bore Diameter
1-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL210-30W
- Zoro #
- G612376675
- UPC #
- 808250257997
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Overall Length
- 7-3/4 in
- Bore Diameter
- 1-7/8 in
- Flange Thickness
- 53/64 in
- Overall Height
- 2.031 in
- Overall Width
- 2-17/64 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
Description
A=7-3/4in, E=6-3/16in, G=53/64in, X=1-11/16in, S=43/64in, L=4-17/32in, Z=2-17/64in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.