SINGLE ROW BALL BEARING - 1-7/8in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB210-30
- Zoro # G912375927
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Cast Iron
Housing Type
Triangular
Overall Height
7-1/2 in
Number of Mount Holes
3
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB210-30
- Zoro #
- G912375927
- UPC #
- 808250155323
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Dimensions
- Overall Height
- 7-1/2 in
- Overall Width
- 2-9/64 in
- Overall Length
- 7-1/2 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Bore Diameter
- 1-7/8 in
- Flange Thickness
- 1/2 in
Description
a=7-1/2in, h=2-15/16in, e=2-3/4in, J=1-5/8in, g=1/2in, x=1-1/2in, s=33/64in, b=4-5/8in, f=4in, Z=2-9/64in, Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.