SINGLE ROW BALL BEARING - 1-9/16in WIDE SET SCREW 2-BOLT ADJUSTABLE FLANGE
- Mfr # UCFA208-25
- Zoro # G212375634
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Height
3-15/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFA208-25
- Zoro #
- G212375634
- UPC #
- 808250125296
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-15/16 in
- Bore Diameter
- 1-9/16 in
- Overall Width
- 2.016 in
- Flange Thickness
- 5/8 in
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Length
- 6-57/64 in
Details
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Description
a=6-57/64in, e=5-43/64in, g=5/8in, x=1-13/32in, s=35/64in, s1=19/32in, s2=2-51/64in, b=3-15/16in, f=3-27/64in, Z=2.016in,Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.