SINGLE ROW BALL BEARING - 1-9/16in WIDE SET SCREW 3-BOLT FLANGE BRACKET
- Mfr # UCFB208-25
- Zoro # G812375812
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Flange Thickness
5/8 in
Housing Material
Cast Iron
Overall Length
6-15/32 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB208-25
- Zoro #
- G812375812
- UPC #
- 808250285198
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 5/8 in
- Overall Length
- 6-15/32 in
- Overall Width
- 2-1/64 in
- Overall Height
- 6-15/32 in
- Mount Hole Center-to-Center Length
- 1-31/32 in
- Bore Diameter
- 1-9/16 in
Description
a=6-15/32in, h=2-3/8in, e=1-31/32in, J=1-5/8in, g=5/8in, x=1-13/32in, s=15/32in, b=3-15/16in, f=3-1/16in, Z=2-1/64in, Bi=1.937in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.