Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-9/16in WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL208-25NP
- Zoro # G514855339
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
5-43/64 in
Overall Height
3-15/16 in
Bearing Insert Type
Radial Ball
Overall Width
2.016 in
Overall Length
6-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL208-25NP
- Zoro #
- G514855339
- UPC #
- 808250392988
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 5-43/64 in
- Overall Height
- 3-15/16 in
- Overall Width
- 2.016 in
- Overall Length
- 6-7/8 in
- Bore Diameter
- 1-9/16 in
- Flange Thickness
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.