Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1 ZINC WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL205-16MZ2W
- Zoro # G011247569
product price:Â
$
82.95
/ea
Key Features
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Overall Length
3-3/4 in
Bearing Insert Material
Steel
Overall Height
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL205-16MZ2W
- Zoro #
- G011247569
- UPC #
- 808250128211
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 3-3/4 in
- Overall Height
- 3-3/4 in
- Overall Width
- 1-29/64 in
- Mount Hole Center-to-Center Length
- 2-3/4 in
- Flange Thickness
- 9/16 in
- Bore Diameter
- 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.