Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 10MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLG CLS COV
- Mfr # MUFL000CE
- Zoro # G812377236
product price:Â
$
93.35
/ea
Key Features
Mount Hole Center-to-Center Length
45 mm
Housing Type
Oval
System of Measurement
Metric
Overall Height
36 mm
Bearing Insert Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL000CE
- Zoro #
- G812377236
- UPC #
- 808250126156
- Country of Origin
- Japan
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Mount Hole Center-to-Center Length
- 45 mm
- Overall Height
- 36 mm
- Bore Diameter
- 10 mm
- Flange Thickness
- 5.5 mm
- Overall Length
- 60 mm
Description
a=60MM, e=45MM, g=5.5MM, x=11.5MM, s=7MM, b=36MM, v=22MM, M=29MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.