SINGLE ROW BALL BEARING - 11/16in WIDE SET SCREW BLACK 4-BOLT FLANGE
- Mfr # UCFPL203-11B
- Zoro # G014857925
product price:Â
$
87.55
/ea
Key Features
Bore Diameter
11/16 in
Shaft Locking Type
Set Screw
Housing Type
Square
Number of Mount Holes
4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL203-11B
- Zoro #
- G014857925
- UPC #
- 808250394463
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
- Number of Mount Holes
- 4
- System of Measurement
- Inch
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.