SINGLE ROW BALL BEARING - 1/2 ZINC WIDE SET SCREW NICKEL 4-BOLT FLANGE
- Mfr # UCF201-8NPMZ2
- Zoro # G411240665
product price:Â
$
73.49
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Square
Overall Length
3-3/8 in
Overall Height
3-3/8 in
Bore Diameter
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCF201-8NPMZ2
- Zoro #
- G411240665
- UPC #
- 808250115907
- Country of Origin
- Japan
Dimensions
- Overall Length
- 3-3/8 in
- Overall Height
- 3-3/8 in
- Bore Diameter
- 1/2 in
- Overall Width
- 1-5/16 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Flange Thickness
- 15/32 in
Details
- Bearing Insert Type
- Radial Ball
- Housing Type
- Square
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Number of Mount Holes
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.