SINGLE ROW BALL BEARING - 1/2in HIGH TEMP 450 DEG 2-BOLT FLANGE
- Mfr # UCFL201-8C4HR23
- Zoro # G814862389
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
15/32 in
Bearing Insert Type
Radial Ball
Bore Diameter
1/2 in
Housing Type
Oval
Overall Width
1.311 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL201-8C4HR23
- Zoro #
- G814862389
- UPC #
- 808250156290
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 15/32 in
- Bore Diameter
- 1/2 in
- Overall Width
- 1.311 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Height
- 2-3/8 in
- Overall Length
- 4-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.