SINGLE ROW BALL BEARING - 1/2in KANIGEN SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # UCFBL201-8MZ20B
- Zoro # G412375540
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Bore Diameter
1/2 in
Housing Material
PBT Thermoplastic
Overall Width
1-21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL201-8MZ20B
- Zoro #
- G412375540
- UPC #
- 808250383474
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 1/2 in
- Overall Width
- 1-21/64 in
- Overall Length
- 4-1/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Height
- 4-1/4 in
- Flange Thickness
- 29/64 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.