Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in KANIGEN SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL201-8MZ20W
- Zoro # G512376614
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
Overall Length
4-7/16 in
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Flange Thickness
29/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL201-8MZ20W
- Zoro #
- G512376614
- UPC #
- 808250410972
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Overall Length
- 4-7/16 in
- Flange Thickness
- 29/64 in
- Bore Diameter
- 1/2 in
- Overall Width
- 1-21/64 in
- Overall Height
- 1.22 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
Description
A=4-7/16in, E=3-35/64in, G=29/64in, X=1-3/64in, S=7/16in, L=2-1/2in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.