Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX201-8
- Zoro # G612376729
product price:Â
$
46.99
/ea
Key Features
System of Measurement
Inch
Flange Thickness
3/8 in
Housing Type
Oval
Bore Diameter
1/2 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX201-8
- Zoro #
- G612376729
- UPC #
- 808250105724
- Country of Origin
- Japan
- System of Measurement
- Inch
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 3/8 in
- Bore Diameter
- 1/2 in
- Overall Height
- 2-3/16 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Width
- 1.244 in
- Overall Length
- 3-3/16 in
Description
a=3-3/16in, e=2-1/2in, g=3/8in, x=23/32in, s=9/32in, b=2-3/16in, Z=1.244in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.