Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF201-8
- Zoro # G412376721
product price:Â
$
38.35
/ea
Key Features
Housing Material
Steel
Bore Diameter
1/2 in
Housing Type
Triangular
Bearing Insert Type
Radial Ball
Overall Length
3-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF201-8
- Zoro #
- G412376721
- UPC #
- 808250102037
- Country of Origin
- Japan
- Housing Material
- Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Dimensions
- Bore Diameter
- 1/2 in
- Overall Length
- 3-3/16 in
- Overall Height
- 3-3/16 in
Description
a=3-3/16in, p=2-1/2in, t=0.079in, b=9/16in, s=9/32in, F=1-15/16in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.