Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX201-8
- Zoro # G012377074
product price:Â
$
50.79
/ea
Key Features
Shaft Locking Type
Set Screw
Housing Material
Malleable Iron
Mount Hole Center-to-Center Length
2-1/2 in
Overall Height
2-3/16 in
Overall Length
3-3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX201-8
- Zoro #
- G012377074
- UPC #
- 808250105441
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Height
- 2-3/16 in
- Overall Length
- 3-3/16 in
- Bore Diameter
- 1/2 in
- Flange Thickness
- 3/8 in
- Overall Width
- 1.004 in
Description
a=3-3/16in, e=2-1/2in, g=3/8in, x=23/32in, s=9/32in, b=2-3/16in, Z=1.004in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.