Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in NARROW SET SCREW MALLEABLE 3-BOLT FLANGE
- Mfr # BTM201-8
- Zoro # G412377056
product price:Â
$
46.89
/ea
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Overall Height
3-3/16 in
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTM201-8
- Zoro #
- G412377056
- UPC #
- 808250105663
- Country of Origin
- Japan
Dimensions
- Overall Height
- 3-3/16 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Length
- 3-3/16 in
- Bore Diameter
- 1/2 in
- Flange Thickness
- 27/64 in
- Overall Width
- 1.043 in
Details
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Material
- Malleable Iron
Description
a=3-3/16in, e=2-1/2in, g=27/64in, x=3/4in, s=9/32in, b=1-15/16in, Z=1.043in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.