Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT1-8
- Zoro # G712376537
product price:Â
$
33.35
/ea
Key Features
Housing Type
Triangular
Overall Length
2-23/32 in
System of Measurement
Inch
Bore Diameter
1/2 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT1-8
- Zoro #
- G712376537
- UPC #
- 808250101344
- Country of Origin
- Japan
- Housing Type
- Triangular
- System of Measurement
- Inch
- Shaft Locking Type
- Set Screw
- Housing Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 2-23/32 in
- Bore Diameter
- 1/2 in
- Overall Height
- 2-23/32 in
Description
a=2-23/32in, p=2-1/2in, t=0.079in, b=9/16in, s=9/32in, F=1-15/16in, M=1-1/8in, Bi=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.