SINGLE ROW BALL BEARING - 1/2in NARROW SET SCREW WHITE 2-BOLT FLANGE
- Mfr # BLX1-8W
- Zoro # G114860818
product price:Â
$
58.35
/ea
Key Features
Overall Length
3-3/16 in
System of Measurement
Inch
Flange Thickness
25/64 in
Bearing Insert Material
Steel
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLX1-8W
- Zoro #
- G114860818
- UPC #
- 808250314461
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Housing Material
- PBT Thermoplastic
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 3-3/16 in
- Flange Thickness
- 25/64 in
- Bore Diameter
- 1/2 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Width
- 1 in
- Overall Height
- 0.866 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.