SINGLE ROW BALL BEARING - 1/2in STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLF1-8B
- Zoro # G912375576
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Housing Material
PBT Thermoplastic
Flange Thickness
25/64 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLF1-8B
- Zoro #
- G912375576
- UPC #
- 808250167791
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 25/64 in
- Bore Diameter
- 1/2 in
- Overall Length
- 3-3/16 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Width
- 1 in
- Overall Height
- 0.866 in
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.