SINGLE ROW BALL BEARING - 1/2in STAINLESS NAR SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MBLX1-8B
- Zoro # G912376719
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-3/16 in
Housing Type
Oval
Bearing Insert Material
Stainless Steel
Bearing Insert Type
Radial Ball
Flange Thickness
25/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MBLX1-8B
- Zoro #
- G912376719
- UPC #
- 808250167937
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Stainless Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Length
- 3-3/16 in
- Flange Thickness
- 25/64 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Bore Diameter
- 1/2 in
- Overall Height
- 0.866 in
- Overall Width
- 1 in
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.