SINGLE ROW BALL BEARING - 1/2in STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL201-8B
- Zoro # G412377308
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
1-1/2 in
Bore Diameter
1/2 in
Overall Length
4-1/4 in
Overall Width
1-21/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL201-8B
- Zoro #
- G412377308
- UPC #
- 808250190430
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
- Bearing Insert Material
- Stainless Steel
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 3
Dimensions
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Bore Diameter
- 1/2 in
- Overall Length
- 4-1/4 in
- Overall Width
- 1-21/64 in
- Flange Thickness
- 29/64 in
- Overall Height
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.