Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in WIDE SET SCREW WHITE 4-BOLT FLANGE
Mfr # UCFPL201-8W
Zoro # G114858273
product price:Â
$
87.55
/ea
Key Features
Housing Type
Square
Shaft Locking Type
Set Screw
Bore Diameter
1/2 in
System of Measurement
Inch
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFPL201-8W
- Zoro #
- G114858273
- UPC #
- 808250399338
- Country of Origin
- Japan
- Housing Type
- Square
- Shaft Locking Type
- Set Screw
- Item
- 4 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 4
- Bearing Insert Type
- Radial Ball