SINGLE ROW BALL BEARING - 1/2in ZINC NARROW SET SCREW BLACK 2-BOLT FLANGE
- Mfr # BLX1-8MZ2B
- Zoro # G212375672
product price:Â
$
65.35
/ea
Key Features
Overall Height
0.866 in
Overall Length
3-3/16 in
Bore Diameter
1/2 in
Overall Width
1 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BLX1-8MZ2B
- Zoro #
- G212375672
- UPC #
- 808250314447
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Housing Material
- PBT Thermoplastic
- System of Measurement
- Inch
- Number of Mount Holes
- 2
Dimensions
- Overall Height
- 0.866 in
- Overall Length
- 3-3/16 in
- Bore Diameter
- 1/2 in
- Overall Width
- 1 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Flange Thickness
- 25/64 in
Description
A=3-3/16in, E=2-1/2in, G=25/64in, X=45/64in, S=9/32in, L=2-13/64in, Z=1in, B=0.866in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.